Shop All Interior Paints
Testors
Interior Paint, Eggshell, White, 2 oz
Mfr # 292430A
Zoro # G405297187
product price: $8.89
/ea
Sold in multiples of 6 for $53.34
$53.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Whites
- Finish Eggshell
- Size 2 oz
- Paint Sub-Brand Modern Masters
Product Information
- Brand Testors
- MFR # 292430A
- Zoro # G405297187
- UPC # 20066308469
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 2 oz |
Details
Item | Interior Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Whites |
Color | White |
Finish | Eggshell |
Paint Sub-Brand | Modern Masters |
VOC Content | 10 g/L |
Description
Modern masters decorative painter's tin table glaze is a durable translucent glaze that can be used to add a decorative finish such as marbling wood graining exotic mineral bone or over glazing. Acrylic formula is tin table with platinum series colorants or universal colorants and dries fast to an eggshell finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY 10' x 100' Clear Husky 6-Mil Low Density Plastic Sheeting (610C)
- MINWAX Gloss Clear Brushing Lacquer 1 qt (155000000)
- ZORO SELECT 6" Mini Paint Roller Cover, 3/8" Nap, Acrylic, 2 PK (403T23)
- TOUGH COAT ADVANCED Spray Paint (K00249008)
- TESTORS Interior Paint, Golds, 2 oz (292496A)
- TESTORS Interior Paint, Matte, Purple, 2 oz (292425A)
- TESTORS Paint Craft Acry Mtlac Blk 2Oz (292492)
- TESTORS Paint Set Acry Primary 0.25Oz (308936)
- TESTORS Enamel Paint, Metallic, Gold, 025 oz, Bottle (1144TT)
- TESTORS Enamel Paint, Gloss, Red, .3 oz (2503C)
- BENJAMIN MOORE &-INSL-X GAL WHT Fire Paint (FR210099-01)
- Testors Interior Paints