Shop All Pressure & Temperature Test Kits
Testo
Refrigeration Test and Load Kit, Wireless
Mfr # 0563 0007
Zoro # G3840494
product price: $1,275.99
/ea
Free Shipping & Returns
$1,275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 115i (Pipe Clamp Thermometer): +/-2.3 Degrees F, -4 Degrees to 185 Degrees F/-20 to 85 Degrees C, 405i (Hot-Wire Anemometer): +/-0.9 Degrees F/ +/-0.5 Degrees C, +/-0.9 Degrees F/ +/-0.5 Degrees C, 410i (Vane Anemometer): +/-1.5 Degrees C or +/-1.5% of MV 0 Degrees to 250 Degrees C, 510i (Differential Pressure Manometer) +/-0.02 in wc, 0 to 0 in wc, +/-0.05 hPa, 0 to +1 hPa, +/-0.1 in wc + 1.5 % of MV, 0 to 60 in wc, +/-0.2 hPa + 1.5 % of MV, 1 to +150 hPa, 549i (High Pressure Gauge): +/-0.5% of Full-Scale Value, 605i (Thermohygrometer): +/-1.4 Degrees F, -4 Degrees to 32 Degrees F/ +/-0.8 Degrees C, -20 Degrees to 0 Degrees C/ +/-0.9 Degrees F, 32 Degrees to 140 Degrees F/ +/-0.5 Degrees C, 0 Degrees to 60 Degrees C, 5 to 80% RH/ +/- 1.8% RH + 3 At 25 Degrees C, 805i (Infrared Thermometer) +/-2 Degrees C, -20 Degrees to -0.1 Degrees C, +/-2.5 Degrees C, -30 to -20.1 Degrees C, +/-2 Degrees F/ +/-1 Degrees C, 905i (Thermometer): +/-0.02 in wc, 0 to +0 in wc/ +/-0.05 hPa 0 to 1 hPa, +/-0.1 in wc + 1.5% of MV, 0 to 60 in wc/ +/- 0.2 hPa + 1.5% of MV, 1 to 150 hPa
- Includes (2) High Pressure Gauge, (2) Pipe Clamp Thermometer, (2) Thermohygrometer, Differential Pressure Manometer, Hot-Wire Anemometer, Infrared Thermometer, Soft Case, Thermometer, Vane Anemometer
- Measuring Range 115i -40 Degrees to 302 Degrees F/-40 to 150 Degrees C, 405i, 410i -4 Degrees to 140 Degrees F/-20 to 60 Degrees C, 510i -60 to 60 InH2O/-150 to 150 hPa, 549i -15 to 870 psi/-1 to 60 bar, 605i, 805i -22 Degrees to 482 Degrees F/-30 to 250 Degrees C, 905i -58 Degrees to 302 Degrees F/-50 to 150 Degrees C
- Type Wireless
- Connection 7/16 in Male
Product Information
- Brand Testo
- MFR # 0563 0007
- Zoro # G3840494
- UPC # 4029547022449
- Country of Origin China
- Category Pressure & Temperature Test Kits
Details
Item | Refrigeration Test and Load Kit |
Accuracy | 115i (Pipe Clamp Thermometer): +/-2.3 Degrees F, -4 Degrees to 185 Degrees F/-20 to 85 Degrees C, 405i (Hot-Wire Anemometer): +/-0.9 Degrees F/ +/-0.5 Degrees C, +/-0.9 Degrees F/ +/-0.5 Degrees C, 410i (Vane Anemometer): +/-1.5 Degrees C or +/-1.5% of MV 0 Degrees to 250 Degrees C, 510i (Differential Pressure Manometer) +/-0.02 in wc, 0 to 0 in wc, +/-0.05 hPa, 0 to +1 hPa, +/-0.1 in wc + 1.5 % of MV, 0 to 60 in wc, +/-0.2 hPa + 1.5 % of MV, 1 to +150 hPa, 549i (High Pressure Gauge): +/-0.5% of Full-Scale Value, 605i (Thermohygrometer): +/-1.4 Degrees F, -4 Degrees to 32 Degrees F/ +/-0.8 Degrees C, -20 Degrees to 0 Degrees C/ +/-0.9 Degrees F, 32 Degrees to 140 Degrees F/ +/-0.5 Degrees C, 0 Degrees to 60 Degrees C, 5 to 80% RH/ +/- 1.8% RH + 3 At 25 Degrees C, 805i (Infrared Thermometer) +/-2 Degrees C, -20 Degrees to -0.1 Degrees C, +/-2.5 Degrees C, -30 to -20.1 Degrees C, +/-2 Degrees F/ +/-1 Degrees C, 905i (Thermometer): +/-0.02 in wc, 0 to +0 in wc/ +/-0.05 hPa 0 to 1 hPa, +/-0.1 in wc + 1.5% of MV, 0 to 60 in wc/ +/- 0.2 hPa + 1.5% of MV, 1 to 150 hPa |
Includes | (2) High Pressure Gauge, (2) Pipe Clamp Thermometer, (2) Thermohygrometer, Differential Pressure Manometer, Hot-Wire Anemometer, Infrared Thermometer, Soft Case, Thermometer, Vane Anemometer |
Measuring Range | 115i -40 Degrees to 302 Degrees F/-40 to 150 Degrees C, 405i, 410i -4 Degrees to 140 Degrees F/-20 to 60 Degrees C, 510i -60 to 60 InH2O/-150 to 150 hPa, 549i -15 to 870 psi/-1 to 60 bar, 605i, 805i -22 Degrees to 482 Degrees F/-30 to 250 Degrees C, 905i -58 Degrees to 302 Degrees F/-50 to 150 Degrees C |
Type | Wireless |
Connection | 7/16 in Male |
Interface | Bluetooth |
Ambient Operating Range (F) | 115i/549i/605i/405i/410i/510i/905i -4 Degrees to 122 Degrees F, 805i 14 Degrees to 122 Degrees |
Power Supply | (24) AAA Batteries |
Display | None, Uses Display on Compatible iOS or Android Device |
Description
Refrigeration Test and Load Kit, Wireless, Measuring Range 115i -40 Degrees to 302 Degrees F/-40 to 150 Degrees C, 405i, 410i -4 Degrees to 140 Degrees F/-20 to 60 Degrees C, 510i -60 to 60 InH2O/-150 to 150 hPa, 549i -15 to 870 psi/-1 to 60 bar, 605i, 805i -22 Degrees to 482 Degrees F/-30 to 250 Degrees C, 905i -58 Degrees to 302 Degrees F/-50 to 150 Degrees C, Ambient Operating Range (F) 115i/549i/605i/405i/410i/510i/905i -4 Degrees to 122 Degrees F, 805i 14 Degrees to 122 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 200 psi, 1 1/2 in Triclamp, Silver (PSQ15806)
- WEKSLER Snubber, Pressure, Filter, 1/2 In, SS (A05E)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGY-D10522N-GF)
- DWYER INSTRUMENTS Temperature Switch Refrigeration, Temp Ctrlr 115 Vac (TSXT-213)
- TESTO 610 Pocket Pro Temp & Rh Meter (0560 0610)
- TESTO 440 Humidity Kit With Bluetooth (0563 4404)
- TESTO Refrigeration Test and Load Kit, Wireless, Power Supply: (9) AAA Batteries (0563 0009)
- TRIPLETT Anemometer, 40 to 5,900fpm, -4 to 140F (CFM400-NIST)
- TYCHEM Accessories Universal Pressure Test Kit (99081000000001UV)
- WINTERS Low Pressure Test Kit (PLT100)
- FLUKE Comparison Test Pump, 0 to 20,000 psi (P5515-140M)
- Testo Pressure & Temperature Test Kits