Shop All Nonelectrical Properties Data Loggers
Testo
Enviro Datalogger, 174H
Mfr # 0572-6560
Zoro # G4651026
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NTC
- Temp. Range (F) -22 Degrees to 158 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-3% RH (2% to 98% RH) +/-1 digit +0.03% RH/K
- Battery Life 1 yr
Product Information
- Brand Testo
- MFR # 0572-6560
- Zoro # G4651026
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Width (In.) | 6 in |
Manufacturers Warranty Length | 2 yr |
Depth (In.) | 3.25 in |
Height (In.) | 1.25 in |
Overall Width | 1 in |
Overall Depth | 3/4 in |
Manufacturer Warranty Length | 24 mo |
Overall Height | 2 in |
Description
Mini Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Minimum Sampling Rate 1 min, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent, Minimum Operating Temperature Degrees F -4 Degrees F, Resistance Properties Waterproof
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Plastic, Black (4FLR2)
- HYDAC PRESSURE GAUGE E63/250/3600PSI Pressure Gauge, 250 Bar (PRESSURE GAUGE E63/250/3600PSI)
- DESCO Trustat B80 Roll, 0.080"x36"x50ft., Blue (16318)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 5 In to 0 to 5 In H2O (2310)
- TESTO Enviro Datalogger, 175 T3 (0572-1753)
- TESTO Enviro Datalogger, 174T (0572-1560)
- LASCAR Lascar USBlite Temp Datalogger (EL-USB-LITE)
- EXTECH Data Logger, USB Interface, Temp and RH (RHT10)
- MONARCH Pressure/Temperature Data Logger 350 Psi (5396-0302)
- SUPCO Multifunction Dataloggers (LT2)
- TRIPLETT IAQ Monitor (GSM250)
- Testo Nonelectrical Properties Data Loggers