Shop All Manifold Gauge Sets
This Product is Discontinued
Testo
Digital Manifold Gauge, Supr Heat, 2Valves (Discontinued)
Mfr # 0563 1550
Zoro # G0088667
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Valves 2
- Refrigerant Compatibility Multiple Refrigerants
- Number of Hoses 0
- Vacuum Port Size 1/4 in
- Material Aluminum, Plastic
Product Information
- Brand Testo
- MFR # 0563 1550
- Zoro # G0088667
- Country of Origin China
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 1/4 in |
Details
Item | Digital Manifold Gauge |
Number of Valves | 2 |
Refrigerant Compatibility | Multiple Refrigerants |
Number of Hoses | 0 |
Material | Aluminum, Plastic |
Features | Super-Heat |
Gauges High Side Red | 0 to 870 psi |
Gauge Accuracy | +/-0.5-1-2% |
Gauges Low Side Blue | 0 to 870 psi |
Includes | (2) Temperature Clamp Probe, Carrying Case and Battery |
Description
Digital Manifold Gauge, Number of Valves 2, Multiple Refrigerants, Number of Hoses 0, 0 to 870 psi, 0 to 870 psi, +/-0.5-1-2 Percent, 1/4 in, Aluminum, Plastic, Super-Heat, Includes (2) Temperature Clamp Probe, Carrying Case and Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.