Shop All Manifold Gauge Sets
This Product is Discontinued
Testo
Digital Manifold Gauge Set, 4 Valves, Alum (Discontinued)
Mfr # 0563 2557
Zoro # G6258791
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Valves 4
- Refrigerant Compatibility Multiple Refrigerants
- Number of Hoses 4
- Vacuum Port Size 3/8 in
- Features Includes (4) 5 ft hoses. App Integration Via Bluetooth For Remote Monitoring and Reporting, Measurement Reports Can Be Created and Sent Directly from App. Calculates Superheat and Subcooling Automatically. Large Backlit Display, Refrigerant Updates to The Instrument Via Refrigeration App. Calculates Superheat and Subcooling Automatically
Product Information
- Brand Testo
- MFR # 0563 2557
- Zoro # G6258791
- Country of Origin China
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 3/8 in |
Hose Length | 60 in |
Details
Item | Digital Manifold Gauge Set |
Number of Valves | 4 |
Refrigerant Compatibility | Multiple Refrigerants |
Number of Hoses | 4 |
Features | Includes (4) 5 ft hoses. App Integration Via Bluetooth For Remote Monitoring and Reporting, Measurement Reports Can Be Created and Sent Directly from App. Calculates Superheat and Subcooling Automatically. Large Backlit Display, Refrigerant Updates to The Instrument Via Refrigeration App. Calculates Superheat and Subcooling Automatically |
Gauges High Side Red | -15 to 870 psi |
Gauges Low Side Blue | -15 to 870 psi |
Includes | Batteries, External Vacuum Probe |
Material | Aluminum |
Gauge Accuracy | +/-0.5-1-2% |
Description
Digital Manifold Gauge Set, Number of Valves 4, Multiple Refrigerants, Number of Hoses 4, 60 in, -15 to 870 psi, -15 to 870 psi, +/-0.5-1-2 Percent, 3/8 in, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.