Shop All Combustion Analyzers
Testo
Combustion Analyzer, Digital Electronic, Oxygen Concentration: 0 to 21%
Mfr # 0564 3002 82
Zoro # G2736617
product price: $1,556.99
/ea
Free Shipping & Returns
$1,556.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Digital Electronic
- Fuel Type Bio Heat 5, Fuel Oil #2, Natural Gas, Propane, Wood
- Oxygen Concentration 0 to 21%
- Carbon Dioxide Concentration 0 to CO2 max Calculated
- Battery Type Lithium-Ion Rechargeable
Product Information
- Brand Testo
- MFR # 0564 3002 82
- Zoro # G2736617
- UPC # 4029547021879
- Country of Origin Germany
- Category Combustion Analyzers
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Display Size | 5 in |
Description
Combustion Analyzer, Digital Display Screen Type LCD Touchscreen, Maximum Carbon Monoxide Measured 4,000 ppm, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Bio Heat 5, Fuel Oil #2, Natural Gas, Propane, Wood Chips, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 120 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 100 Percent, Minimum Excess Air Measured 0 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1 1/2 in Triclamp, Stainless Steel, Silver (25-1032S-15L-60)
- PCE INSTRUMENTS Force Gauge, 0 to 50 kN (PCE-DFG NF 50K)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 200, 7 Day, PK100 (PW 00213806 7D)
- PIC GAUGES Air Gauge, 2-1/2", 0/400psi, 1/4" (101D-254I)
- TESTO IR Printer, For 310 Analyzer (0554 3100)
- TESTO Combustion Analyzer Kit, Residential (0563 3100)
- TESTO Testo 300 LL, Commercial Combustion Analyzer kit (0564 3004 92)
- TESTO Combustion Analyzer, 23to113F, 21% v/vO2 (0564 3004 93)
- TESTO Testo 300 LL – Commercial / Industrial Combustion Analyzer kit (0564 3004 96)
- TESTO Testo 300 LL, Commercial Combustion Analyzer kit (0564 3004 93)
- TEST PRODUCTS INTERNATIONAL Combustible Gas Detector Replacement, Tip (A739)
- Testo Combustion Analyzers