Shop All Gas Analyzers
Testo
Carbon Monoxide Monitor, 0 to 1999 ppm
Mfr # 0632 3173
Zoro # G3915624
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carbon Monoxide Measurement Range (PPM) 0 to 1999
- Type CO Detector
- Includes Belt Clip, Carrying Case, Earbuds, Hand Strap
- Display Digital
- Temp. Range 23 Degrees to 113 Degrees F
Product Information
- Brand Testo
- MFR # 0632 3173
- Zoro # G3915624
- UPC # 662766319279
- Country of Origin China
- Category Gas Analyzers
Dimensions
Manufacturers Warranty Length | Instrument 2 yr Co Sensor 3 yr |
Manufacturer Warranty Length | 3 yr |
Battery Size | AAA |
Details
Item | Carbon Monoxide Detector |
Carbon Monoxide Measurement Range (PPM) | 0 to 1999 |
Type | CO Detector |
Includes | Belt Clip, Carrying Case, Earbuds, Hand Strap |
Display | Digital |
Temp. Range | 23 Degrees to 113 Degrees F |
Resolution | 1 ppm |
Power Source | Battery |
Accuracy | +/-5% |
Battery Type | (2) AAA |
Features | Adjustable Audible Alarm, Earphone Jack and Earbuds for Loud Environments, Hands Free Operation with Belt Clip Soft Case |
Battery Voltage | 1.5V |
Gases Detected | Carbon Monoxide |
Minimum Carbon Monoxide Measured | 0 ppm |
Digital Display Screen Type | LCD |
Batteries Included | Yes |
Battery Run Time | 150 hr |
PPM Accuracy | +/-10 % of Reading(+30 to +1999ppm), +/-3ppm (0 to +29ppm) |
Alert Type | Sound |
Maximum Carbon Monoxide Measured | 1,999 ppm |
Description
Carbon Monoxide Detector, Digital Display Screen Type LCD, Features Adjustable Audible Alarm, Earphone Jack and Earbuds for Loud Environments, Hands Free Operation with Belt Clip Soft Case, Includes Belt Clip, Carrying Case, Earbuds, Hand Strap, Maximum Carbon Monoxide Measured 1,999 ppm, Minimum Carbon Monoxide Measured 0 ppm, PPM Accuracy +/-10 Percent of Reading(+30 to +1999ppm), +/-3ppm (0 to +29ppm), Gases Detected Carbon Monoxide, Power Source Battery, Manufacturer Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Gauge 60 PSI 1 -1/2 Inch Diameter 1/8 Inch NPT Rear Mount (G2101-060)
- UEI TEST INSTRUMENTS 1000 AC/DC ADVANCED INSULATION TESTER (IRT807)
- PIC GAUGES Bimetal, 5", 0/250degF/C, 9"Stem Adjustable (B5A9-II)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 600 psi/kPa, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-500-600-psi/kPa)
- TESTO Connection Cable (0554 5520)
- REED INSTRUMENTS Carbon Monoxide Monitor, Desktop (R9450)
- UEI TEST INSTRUMENTS Leak Test Vial (RLDLS)
- MASTERCOOL Sensor Tip (55100-SEN)
- MST COC50 Filter Kit (10COC50FILX)
- CPS PRODUCTS Electronic Refrigerant Leak Detector (LDA1000H)
- AMPROBE Carbon Dioxide Meter, 380 to 2000 PPM (CO2-200)
- Testo Gas Analyzers