Shop All Thermometers
Testo
105 T-handle Thermometer
Mfr # 0563 1051
Zoro # G9706783
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Testo
- MFR # 0563 1051
- Zoro # G9706783
- UPC # 4029547002281
- Country of Origin China
- Category Thermometers
Description
The Testo 105 digital food thermometer is designed for measuring the core temperature of frozen and non-frozen food. There are two tips available: a standard tip for non-frozen semi-solid media, i.e. meat, cheese and jellies. The other tip is a longer 7.8 in. tip (optional) for frozen food. Both the standard and optional probe are excellent for measuring the temperature of liquid foods.
Rugged; designed for daily use; clean under water
Changeable measuring tips: standard tip for semi-solid media, i.e. meat • Long tip or tip for frozen food optional • Adjustable thresholds, audible and visual alarm
Adjustable thresholds, audible and visual alarm
HACCP compliant
Rugged; designed for daily use; clean under water
Changeable measuring tips: standard tip for semi-solid media, i.e. meat • Long tip or tip for frozen food optional • Adjustable thresholds, audible and visual alarm
Adjustable thresholds, audible and visual alarm
HACCP compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Inspection Camera, 3.5" Monitor Size (CA-150)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (240-SC-02-O(AAA)-50P)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204E)
- J.W. WINCO GN743.8-11-3/8-NPT-B Oil SIght Glass (6PSMF)
- TESTO 735-1 Compact Pro Thermometer (0560 7351)
- TESTO 915I - Smart Probe Set, Tc Type K (0563 5915)
- TESTO Thermometer, 1" D, 7" H, 3-29/32" W (0560 2115 03)
- WINTERS Thermometer 9" Valox, Vari, 30-300F/C (TIM105)
- WINTERS Industrial 5" Therm Straight -40-110 F/C (TAS130)
- TAYLOR Compact Dgtl Thermomtr (1476)
- ACURITE 2-3/4in. W x 3-1/8in. H Plastic Digital Indoor & Outdoor Thermometer (00888A3)
- Testo Thermometers