Shop All Pipe Test Plugs
Test-Tite
Multi-Size Pneumatic Test Plug 1-1/4" to 2"
Mfr # 83212
Zoro # G3404956
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 2.25 in
- Nominal Size 1 1/4 to 2 in
- For Use In DWV Systems to Seal Round and Out of Round Pipe; To Testing of Pipelines or to Temporarily Stop the Flow
- Min. Dia. 1.18 in
Product Information
- Brand Test-Tite
- MFR # 83212
- Zoro # G3404956
- UPC # 012181832127
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.25 in |
Nominal Size | 1 1/4 to 2 in |
Min. Dia. | 1.18 in |
Deflated Size | 4.50 in |
Deflated Diameter | 4.5 in |
For Maximum Pipe Inside Diameter | 2.25 in |
For Minimum Pipe Inside Diameter | 1.18 in |
For Minimum Pipe Size | 1 1/4 in |
Inflated Length | 1.75 in |
For Maximum Pipe Size | 2 in |
Deflated Length | 1.18 in |
Air Connection Size | 1/4 in |
Description
Test Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type NPT, Body Surface Style Textured, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 4.5 in, Deflated Length 1.18 in, For Maximum Pipe Inside Diameter 2.25 in, For Maximum Pipe Size 2 in, For Minimum Pipe Inside Diameter 1.18 in, For Minimum Pipe Size 1 1/4 in, Head Tether Connection Handle and Chain, Inflated Length 1.75 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT Galvanized Coupling (1MPH5)
- PERRIN & ROWE Georgian Era Single Robe Hook In Polished Nickel (U.6621PN)
- AEROFLEX 3-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (326-AC31812)
- BANJO Flange, 2", Full Port , 225 psi, Tee (M220TEE)
- TEST-TITE Pressure Relief Pneumatic Test Plug 3" (83587)
- TEST-TITE T-Cone Combination Cleanout Test Plug 3" (86390)
- TEST-TITE Multi-Size Pneumatic Test Plug 8" to 12" (83282)
- TEST-TITE Pressure Relief Pneumatic Test Plug 1-1/4" to 1-1/2" (83585)
- TEST-TITE T-Cone Combination Cleanout Test Plug 4" (86400)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 3" (83688)
- JONES STEPHENS Cleanout Plug, CSK, 3", Plastic, White (P49003)
- Test-Tite Plumbing Accessories