Shop All Test Leads & Probes
Test Products Intl
UL Listed Silicone Insul. Test Lead Set
Mfr # A080
Zoro # G7348262
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Right Angle Male Banana Plug
- Length 47.24"
- Max Amps 10A
Product Information
- Brand Test Products Intl
- MFR # A080
- Zoro # G7348262
- UPC # 637623100802
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 47.24" |
Details
Item | Test leads with threaded tips |
Plug and Connector Description | Right Angle Male Banana Plug |
Max Amps | 10A |
Description
UL Listed Silicone Insul. Test Lead Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 9230 Analog Meter Shunt 100A/50mV (9230)
- WINTERS Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Black (PLP304)
- WINTERS Qual Ss/Br Gauge 4" 1/4 Lm 0-200 psi/Kpa (PFQ713)
- TRACEABLE Digital Thermometer, 32 Degrees to 392 Degrees F for Wall or Desk Use (4307)
- TEST PRODUCTS INTL Jumper leads, 4 color coiled (TLS2011)
- TEST PRODUCTS INTL BNC Cable, RG58/U, Male/BNC Male, 12" (58-012-1M)
- TEST PRODUCTS INTL Long Probe Tips (SLP-2)
- TEST PRODUCTS INTL Test Lead, Deluxe Silicone Kit (TLS2000RB)
- TEST PRODUCTS INTL UL Listed Silicone Test Lead Set W clips (A085)
- TEST PRODUCTS INTL Standard Test Lead Set (SSL2)
- TEST PRODUCTS INTL Straight bed of nails clip, black boot (A032B)
- Test Products Intl Test Leads & Probes