Shop All Test Leads & Probes
Test Products Intl
Scope Probe, 250 MHzx1x10, Switchable
Mfr # IP250
Zoro # G6539779
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Cable: 1.2m
Product Information
- Brand Test Products Intl
- MFR # IP250
- Zoro # G6539779
- UPC # 637623600098
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | Cable: 1.2m |
Details
Item | Switchable Passive Oscilloscope Probe |
Description
Scope Probe,250 MHzx1x10,Switchable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Coating Tester, Ferrous and Non-Ferrous (CG104)
- AMPROBE Voltage Detector, 50 to 1000V AC, 6 in Length, Visual Indication, Cat III 1000V Safety Rating (VP-440)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-160Psi (PFQ805R1)
- FLUKE Silicon Oil, 1L 200.20 (5013-1L)
- TEST PRODUCTS INTL Alligator Clip, Medium Narrow Zinc Plate (BC27AZP)
- TEST PRODUCTS INTL Micro Surface Mount, 1.27mm Pitch, 12pcs (MC1R)
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 25 ft (59-300-1M)
- TEST PRODUCTS INTL Fused Prod Set Only (No Lead Set) (A083)
- TEST PRODUCTS INTL Test Lead, Deluxe Fused Set (FTLK3)
- TEST PRODUCTS INTL Test Lead, Deluxe PVC Kit (SDK1)
- ZORO SELECT BNC Adapter, Female to Female (5TXD7)
- Test Products Intl Test Leads & Probes