Shop All Test Leads & Probes
Test Products Intl
Fused test lead kit A083, A084, A088
Mfr # A089
Zoro # G7348448
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Right Angle Banana Plug
- Color Red, Black
- Length 47.9"
- Max Amps 0.5A
- Temperature Range 4 Degrees to Degrees 302F
Product Information
- Brand Test Products Intl
- MFR # A089
- Zoro # G7348448
- UPC # 637623100895
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 47.9" |
Details
Item | Deluxe Fused Test Lead Kit |
Plug and Connector Description | Right Angle Banana Plug |
Color | Red, Black |
Max Amps | 0.5A |
Temperature Range | 4 Degrees to Degrees 302F |
Description
Fused test lead kit A083,A084,A088
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Low Pressure Gauge, Bottom, 5 psi (KC25-5#)
- ZORO SELECT Banana Plug, 33VAC/70VDC, Black, PK10 (5TXA1)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2-1/2 in., Series: 201L (PRO-201L-254A)
- DWYER INSTRUMENTS Differential pressure gage, range 0-750 Pa. (2-5000-750PA)
- TEST PRODUCTS INTL Spade terminal red (124001R)
- TEST PRODUCTS INTL Extension Lead, 3 ft. (EX11B)
- TEST PRODUCTS INTL Jumper leads, 4 color straight (TLS2010)
- TEST PRODUCTS INTL Back Probe Adapter Set (A057)
- TEST PRODUCTS INTL Alligator Clip, Medium Narrow Copper (BC27AC)
- TEST PRODUCTS INTL BNC Cable, RG58/U, Male/BNC Male, 75 ft (58-900-1M)
- POMONA ELECTRONICS Test Lead Kit, 48 In. L (5904-G)
- Test Products Intl Test Leads & Probes