Shop All Test Leads & Probes
Test Products Intl
BNC Cable, RG59/U, Male/BNC Male, 25 ft
Mfr # 59-300-1M
Zoro # G6539298
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Male to Male Video and General 75 Ohm
- Color Insulation: Natural, Jacket: Black
- Length 25 ft.
- Application Indoors
- Features UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors
Product Information
- Brand Test Products Intl
- MFR # 59-300-1M
- Zoro # G6539298
- UPC # 637623500268
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | 25 ft. |
Details
Item | BNC to BNC Coax Cable Assemblies |
Plug and Connector Description | Male to Male Video and General 75 Ohm |
Color | Insulation: Natural, Jacket: Black |
Application | Indoors |
Features | UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors |
Description
BNC Cable,RG59/U,Male/BNC Male,25 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Battery Charger, 100/240VAC (10127422)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Black (SEP-102D-204D-BSPT)
- PIC GAUGES Gauge, 2.5", 0-100psi, 1/4"LM, Case/Brass (701L-254E)
- WINTERS Compound Gauge, -30 to 0 to 60 psi, 1/4 in MNPT, Gray (P1S413)
- TEST PRODUCTS INTL Insulation Piercing Prod Set (A059)
- TEST PRODUCTS INTL Standard test lead set w alligator clips (A050)
- TEST PRODUCTS INTL Extension Lead, 3 ft. (EX11B)
- TEST PRODUCTS INTL UL Listed Silicone Insul. Test Lead Set (A080)
- TEST PRODUCTS INTL Right Angle Version of CK13M (CK14M)
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 10 ft (59-120-1M)
- JANDORF Ceramc Fuse F/A Gda 6.3A (60671)
- Test Products Intl Test Leads & Probes