Shop All Test Leads & Probes
Test Products Intl
Alligator Clip, Broad Zinc Plated
Mfr # BC24AZP
Zoro # G6539036
product price: $0.67
/ea
Sold in multiples of 25 for $16.75
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.84"
- Max Amps 25A
Product Information
- Brand Test Products Intl
- MFR # BC24AZP
- Zoro # G6539036
- UPC # 637623400483
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 2.84" |
Details
Item | Non-Insulated Heavy Duty Test Clip |
Max Amps | 25A |
Description
Alligator Clip,Broad Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (4FLW2)
- EXTECH Thermocouple Thermometer, 2 Input (EA15)
- HYGIENA_DUP Hygiene Monitoring Meter, Multiline LCD (G-SSP)
- REED INSTRUMENTS Deluxe Hard Case, 15.7" x 12.6" x 6.7" (R8890)
- TEST PRODUCTS INTL UL Listed Silicone Test Lead Set W clips (A085)
- TEST PRODUCTS INTL Test lead set for fused test prods (A090)
- TEST PRODUCTS INTL Scope Probe, 100 MHzx10 NS (P100B)
- TEST PRODUCTS INTL Red Grabber Clip (A067R)
- TEST PRODUCTS INTL Alligator Clip, Medium Narrow Zinc Plate (BC27AZP)
- TEST PRODUCTS INTL Screw-on alligator clips w IEC1010 boots (A150)
- POMONA ELECTRONICS BNC Adapter, Phone Plug, 500 Vrms (1297)
- Test Products Intl Test Leads & Probes