Shop All Vibration Meter Accessories
Test Products International
GlueFaceStud, StainlessSteel, 9034/9038
Mfr # A9033
Zoro # G601209052
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.7 in dia
- Construction Stainless Steel
- Material Stainless Steel
- For Use With TPI A9014
- Includes 1/4 in UNF Male
Product Information
- Brand Test Products International
- MFR # A9033
- Zoro # G601209052
- UPC # 637623190339
- Country of Origin United Kingdom
- Category Vibration Meter Accessories
Dimensions
Size | 0.7 in dia |
Overall Length | 1 1/2 in |
Details
Item | Glue Face Stud |
Construction | Stainless Steel |
Material | Stainless Steel |
For Use With | TPI A9014 |
Includes | 1/4 in UNF Male |
Compatible Product Type | Vibration Monitors |
Product Type | Glue Face Stud |
Description
Glue Face Stud, Product Type Glue Face Stud, Compatible with Manufacturer Model Number 9034, 9038, Compatible Product Type Vibration Monitors, Overall Length 1 1/2 in, Acceleration - Maximum Not Applicable, Acceleration - Minimum Not Applicable, Material Stainless Steel, Frequency - Maximum Not Applicable, Frequency - Minimum Not Applicable, Includes 1/4 in UNF Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO ELITE Complete HID Test Station (B88030)
- TEST PRODUCTS INTERNATIONAL Surface Temp Probe, -58 to 500 Deg F (CK11M)
- AMETEK 100Mm 12In 0100Psi Npt Pressure Gauge (P656 656638AA3ED3G00)
- DWYER INSTRUMENTS Manometer Kit, Digital, 40.00 In WC (477AV-2)
- TEST PRODUCTS INTERNATIONAL Accelerometer, StainlessSteel, A9013 (A9014)
- TEST PRODUCTS INTERNATIONAL ProtectiveBoot, Rubber, 9080/9080-Plus (A9086)
- TEST PRODUCTS INTERNATIONAL Magnetic Stinger, 1" x 1" Size (A9073)
- TEST PRODUCTS INTERNATIONAL 2PinMSConnector, PTFE, 9034/9038 (A9028)
- PRIMELINE TOOLS Wall Plate Screws, #6-32 x 1/2 in., Steel Construction, Ivory, Oval Head, Slotted Drive (100 Pack) (MP9015)
- INSIZE Vibration Meter, +/-5%Acc, LED (0020-A199)
- REED INSTRUMENTS VibeProbe, Plastic, Rubber, Steel, R7000SD (R7000SD-PROBE)
- Test Products International Vibration Meter Accessories