Shop All Thermocouple Thermometers
Test Products International
Dual Temperature Thermometer, Type K
Mfr # 343C1
Zoro # G3311975
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thermometer Thermocouple Type Type K
- Number of Inputs 2
- Probe Connector Thermocouple
- Temp. Range (F) -58 Degrees to 950 Degrees
- Temp. Range (C) -50 Degrees to 510 Degrees
Product Information
- Brand Test Products International
- MFR # 343C1
- Zoro # G3311975
- UPC # 637623013430
- Country of Origin Korea, Republic of
- Category Thermocouple Thermometers
Dimensions
Manufacturers Warranty Length | 3 yr |
Display Width | 1.875 in |
Manufacturer Warranty Length | 3 yr |
Display Size | 3/4 in H x 1 7/8 in W |
Digit Height | 10 mm, 0.5 in |
Display Height | 0.75 in |
Description
Dual Temperature Thermometer, Thermocouple, Number of Channels 1, Includes NIST-Traceable Certificate No, Accuracy +/-0.3 Percent +1.8 Degrees F/1 Degrees C (32 Degrees to 1,100 Degrees F/0 Degrees to 600 Degrees C), +/-0.4 Percent +1.8 Degrees F/1 Degrees C (1,100 Degrees to 2,462 Degrees F/600 Degrees to 1,350 Degrees C), +/-3 Degrees F/+/-1.6 Degrees C (-58 Degrees to 32 Degrees F/-50 Degrees to 0 Degrees C), -58 Degrees to 2,462 Degrees F/-50 Degrees to 1,350 Degrees C (RTD and Thermocouple)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Handheld Manometer, 0 to 40.00 In WC (475-2-FM)
- TRACEABLE Precision Digital Thermometer, 8" L Stem (6419)
- AMPROBE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (AM-570)
- WIKA INSTRUMENT 2.5" Type 213.53 30INHG VAC Gauge - 1/4" NPT LM Stainless Steel (9767002)
- TEST PRODUCTS INTERNATIONAL Dual Temperature Thermometer Case, Type K (343C3)
- TEST PRODUCTS INTERNATIONAL Dual Temperature Thermometer, 2 Inputs (343C2)
- COOPER-ATKINS Thermocouple Thermometer, Type K (94003-K)
- HONEYWELL THERMOCOUPLE 24"" H WELL (CQ100A1013)
- FLUKE Thermocouple Thermometer, 2 Input (1524-156)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100)
- EXTECH Thermocouple Thermometer, 2 In, Type J, K (421502-NIST)
- Test Products International Thermocouple Thermometers