Shop All Digital Calipers
Tesa Brown & Sharpe
TESA-CAL IP67, 6"/150 mm, Round Rod
Mfr # 00530141
Zoro # G203528599
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01 mm
- Includes Battery
- Caliper Material Stainless Steel
- IP Rating IP67
- Long Form Calibration Certificate No
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00530141
- Zoro # G203528599
- Country of Origin China
- Category Digital Calipers
Dimensions
Measures Depth | Yes |
Measures Outside Dimension | Yes |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Depth Rod Shape | Round |
Dimension Type | Metric |
Description
TESA-CAL IP67, 6 in/150 mm, round rod, Resolution 0.01 mm, IP Rating IP67, Caliper Material Stainless Steel, Absolute Positioning Yes, Long Form Calibration Certificate No, Includes Battery, Standards IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/4 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5167)
- MILWAUKEE TOOL 13/16" TCT Annular Cutter 1-3/8" Depth (49-59-3081)
- WIHA Nut Driver, 10.0mm, Solid, Ergo, 5 in. (34126)
- VIM TOOLS VIM Tools HBR4 Close Quarters Hex Bit Ratchet With Handle (VIM-HBR4)
- TESA BROWN & SHARPE Digital Caliper, Range 0-20"/0-500mm (00530434)
- TESA BROWN & SHARPE Digital Caliper, Range 0-20"/0-500mm (00530424)
- TESA BROWN & SHARPE Digital D Caliper, Range 0-20"/0-500mm (00530444)
- TESA BROWN & SHARPE TESA-CAL IP67, 12 inch/300 mm (00530143)
- TESA BROWN & SHARPE Electronic Digital Caliper, 0 to 12 In (00530323)
- TESA BROWN & SHARPE Digital Caliper, Range 0-32"/0-800mm (00530426)
- FOWLER 12"/300mm Xtra-Value Cal Electronic Caliper with Regular Display (541013001)
- Tesa Brown & Sharpe Digital Calipers