Shop All Hole, Drill, Bore, and Wire Gauges
Tesa Brown & Sharpe
Small Hole Gage Set, 0.125 to 0.500", 5" D
Mfr # 599-596
Zoro # G6181901
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) 0.125 to 0.500
- Probe Depth (In.) 5.00
- Finish Steel
- Material Steel
- Measuring Range (In./mm) 0.125 to 0.500/3.18 to 12.7
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-596
- Zoro # G6181901
- UPC # 622419518855
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 5.00 |
Details
Item | Small Hole Gauge Set |
Measuring Range (In.) | 0.125 to 0.500 |
Finish | Steel |
Material | Steel |
Measuring Range (In./mm) | 0.125 to 0.500/3.18 to 12.7 |
Number of Pieces | 4 |
Description
Small Hole Gauge Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 7 Piece Torx? Fold-Up Torx? Key Set, 22571 (22571)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-W (C18050)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 11/16 (C12214)
- K-TOOL INTERNATIONAL 3/8" Drive, T55 Torx(R) Socket (KTI-22655)
- TESA BROWN & SHARPE Thread Measuring Wire Set, 3-48TPI, 48 Pc (599-4816)
- H & H INDUSTRIAL PRODUCTS Universal Double Indicator Concentricity Checker (4401-1008)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- STARRETT Engineers Taper, Wire, Thickness Gage (245)
- GENERAL TOOLS Drill Gage Fractional, 1/16 to 1/2 In. (14)
- MITUTOYO Cg, 6.5"AX (511-734)
- CENTURY DRILL & TOOL Fractional Drill Guage, 1/16-1/2 in. (64120)
- Tesa Brown & Sharpe Hole, Drill, Bore, and Wire Gauges