Shop All Rulers and Straight Edges
Tesa Brown & Sharpe
Ruler, Steel, 6"
Mfr # 599-314-604
Zoro # G1151006
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Steel
- Size 6 in
- Graduations 16ths, 32nds, 64ths, 8ths
- Width (In.) 3/4 in
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-314-604
- Zoro # G1151006
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Size | 6 in |
Width (In.) | 3/4 in |
Length - SAE | 6 in |
Width - SAE | 3/4 in |
Details
Material | Steel |
Graduations | 16ths, 32nds, 64ths, 8ths |
Finish | Steel |
Markings | Bull's Eye Graduations, Numbered Graduations |
Graduation Type | Inch |
Construction | Steel |
Item | Ruler |
Graduation Marks | 16ths, 32nds, 64ths, 8ths |
System of Measurement | SAE |
Description
Ruler, Graduation Marks 16ths, 32nds, 64ths, 8ths, Finish Steel, System of Measurement SAE, Length - SAE 6 in, Width - SAE 3/4 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, RXL, 4.5 In L, 3/4 In W (RXL-16)
- MILWAUKEE TOOL 45° Hose Pick (45-74-9214)
- URREA Full polished Open-end Wrench, 1/2" x 9/16" opening size (3026)
- LYNDEX-NIKKEN Collet, ER32, 5/8in (E32-040)
- TESA BROWN & SHARPE Brown & Sharpe 599-323-627 6 in. Series Chrome Finish Tempered Steel Rule (599-323-627)
- TESA BROWN & SHARPE Steel Rule, Chrome, 6" (599-323-604)
- TESA BROWN & SHARPE 6 in. Flexible Steel Chrome Rule (599-323-616)
- TESA BROWN & SHARPE Precision Square Set, 3 Pieces (599-540-246)
- ACCUFORM Security Ruler Tape, 2x36 in, Adhesive Mylar (PTR428)
- EXCEL BLADES 16' Tape Measurer Carbon Steel Double Sided Taper Ruler, 6pk (70070)
- WESTCOTT Ruler, 24", Stainless Steel (10418)
- Tesa Brown & Sharpe Measuring and Layout Tools