Shop All Height Gauges
Tesa Brown & Sharpe
Probe Holder, For Micro-Hite +M
Mfr # 00760243
Zoro # G2546999
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- For Use With Height Gauges
- Features For Micro-Hite +M
- Battery No
- Compatible with Manufacturer Model No. MICRO-HITE, TESA-HITE
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00760243
- Zoro # G2546999
- UPC # 622419766324
- Country of Origin Switzerland
- Category Height Gauges
Details
Item | Probe Holder |
Construction | Steel |
For Use With | Height Gauges |
Features | For Micro-Hite +M |
Battery | No |
Compatible with Manufacturer Model No. | MICRO-HITE, TESA-HITE |
Scriber Material | Carbide |
Description
Probe Holder, Compatible with Brand and Series Tesa MICRO-HITE, Tesa TESA-HITE, Compatible with Manufacturer Model No. MICRO-HITE, TESA-HITE, Scriber Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2, TWO FL DBL END END-MIL 1/2 SHK 5400A (54A132B)
- STARRETT 4-3/8" Carbide Tipped Hole Saw (CT438)
- MILTON Pistol Grip Blow Gun, 1/4" NPT (S-160)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 4 FLT (SEM-125-04X)
- TESA BROWN & SHARPE Power Supply, For Micro Hite (00760258)
- TESA BROWN & SHARPE Height Gauge Accessory Set, SS/Carbide (00760173)
- TESA BROWN & SHARPE Holder for M1.4 and M2.5 Thread Probes (599-1011-212)
- TESA BROWN & SHARPE Dust Cover, 900mm (00760153)
- TESA BROWN & SHARPE Height Gauge Accessory Set, SS/Carbide (00790006)
- TESA BROWN & SHARPE Battery Pack for MICRO-HITE Models (00760141)
- MITUTOYO Digital Height Gage, LCD, Range 0 to 18 in (192-631-10)
- Tesa Brown & Sharpe Height Gauges