Shop All Rulers and Straight Edges
Tesa Brown & Sharpe
Precision Square Set, 3 Pieces
Mfr # 599-540-246
Zoro # G5407446
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Tool Steel
- Includes 2, 4 and 6 in Squares
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-540-246
- Zoro # G5407446
- Country of Origin India
- Category Rulers and Straight Edges
Details
Material | Carbon Tool Steel |
Includes | 2, 4 and 6 in Squares |
Item | Precision Square Set |
Description
Precision Square Set, Includes 2, 4 and 6 in Squares, Material Carbon Tool Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Striking Face Wrench 12 Pt Straight Hand (1848)
- PERFORMANCE TOOL 9-Pc Precision Screwdriver Set Bit Driver-Prec, W9148 (W9148)
- PROTO 3/8" Drive Impact Socket Set Metric 11 Pieces 7 to 17 mm , Black Oxide (J72202)
- WESTWARD 16 ft Tape Measure, 3/4 in Blade (24Z091)
- TESA BROWN & SHARPE 6 in. Flexible Steel Chrome Rule (599-323-616)
- TESA BROWN & SHARPE Steel Rule, Chrome, 6" (599-323-604)
- TESA BROWN & SHARPE Brown & Sharpe 599-323-627 6 in. Series Chrome Finish Tempered Steel Rule (599-323-627)
- TESA BROWN & SHARPE Ruler, Steel, 6" (599-314-604)
- INSIZE Straight Edge, Aluminum, 60" L, Unfinished (4180-1500)
- KAPRO 308 Aluminum Straight Edge - 1/16" 24" (308-24)
- WESTWARD Engineers Rule, 72 in., Standard (30PC12)
- Tesa Brown & Sharpe Rulers and Straight Edges