Shop All Micrometers
Tesa Brown & Sharpe
Outside Micrometer, Range 3" to 4"
Mfr # 00180073
Zoro # G3795384
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001 in
- Features Interchangeable Anvils
- Includes Fitted Carrying Case
- Spindle Flat, Carbide
- Anvil Flat, Carbide
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00180073
- Zoro # G3795384
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Diameter | 0.025 in |
Dimension Type | Inch |
Description
Mechanical Outside Micrometer, Range 3 in to 4 in, Resolution 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Inspection Report and Declaration of Conformity, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Fixed/Friction, Anvil Material Carbide Tipped, Anvil Shape Flat, Case Included Yes, Includes Fitted Carrying Case, Lock Nut Type Lever, Maximum Measurement - Inch 4 in, Minimum Measurement - Inch 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 3/4" x 3" Hollow Socket (B-43343)
- PROTO T/W Tilt Block .250Wx.200H (J6014TB11)
- EVOLUTION 7" Stainless Steel Cutting Blade, 20mm Arbor (180BLADESSN)
- TESA BROWN & SHARPE Universal Dovetail Attachment, 0.25 In (599-7054)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.430 to 0.550", 0.00005" (06130108)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.800 to 1.00", 0.0001" (00881201)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.400 to 2.800", 0.0001" (00881903)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.200 to 1.400", 0.0001" (00881203)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.000 to 2.400", 0.0001" (00881902)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.400 to 1.600", 0.0001" (00881204)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-832-30CAL)
- Tesa Brown & Sharpe Precision Measuring Tools