Shop All Specialty Levels
This Product is Discontinued
Tesa Brown & Sharpe
Master Level, Precision, 6.75" L, 6-3/4" W (Discontinued)
Mfr # 599-3000-6
Zoro # G5936399
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Precision
- Length (In.) 6 in
- Width (In.) 6.75 in
- Total Number of Vials 1
- Construction Cast iron
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-3000-6
- Zoro # G5936399
- UPC # 622419447957
- Country of Origin Switzerland
- Category Specialty Levels
Dimensions
Length (In.) | 6 in |
Width (In.) | 6.75 in |
Details
Item | Master Level |
Type | Precision |
Total Number of Vials | 1 |
Construction | Cast iron |
Characteristics | With Adjustment System |
Application | For the Inspection and Alignment of Flat and Cylindrical Surfaces In Horizontal Positions |
Vial Material | Acrylic |
Number of Plumb Vials | 0 |
Number of Mounting Holes | None |
Number of Level Vials | 2 |
Number of 45 Degree Vials | 0 |
Description
Master Level, Number of Mounting Holes None, Number of Level Vials 2, Total Number of Vials 1, Number of Plumb Vials 0, Vial Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.