Shop All Micrometers
Tesa Brown & Sharpe
Inside Micrometer, Range 2.400 to 2.800", 0.0001"
Mfr # 00881903
Zoro # G2546518
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001 in
- Features Analog Reading, Instruments In The Range 0.275 in to 4.00 in Have Hardened Steel Measuring Points (770 HV), Instruments In The Range 4.00 in to 12.00 in Have Tungsten Carbide Inserts In The Measuring Points (1300 HV), INTRIMIK's Measuring Arms Move At Right Angles To The Spindle, No Influence Of Temperature Variation On The Measurement, Self-Centering And Self-Aligning Guaranteed By 3-line Contact
- Includes Declaration Of Conformity, Measuring Report
- Spindle Helicoidal
- Anvil Curved
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00881903
- Zoro # G2546518
- UPC # 622419439969
- Country of Origin Switzerland
- Category Micrometers
Description
Mechanical 3-Point Inside Micrometer, Range 2.4 in to 2.8 in, Resolution 0.0001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Contact Point Material Steel, Contact Point Shape Curved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Masons Line, Braided, 500 ft. L, PK3 (35462)
- CHICAGO PNEUMATIC 6" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm (CP7255E)
- HD ACTGJ2.5 24 Bessey 2.5 x 24 in. Regular Duty Tradesmen Bar Clamp (ACTGJ2.5 24)
- WILTON 12 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-12)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.400 to 1.600", 0.0001" (00881204)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.800 to 1.00", 0.0001" (00881201)
- TESA BROWN & SHARPE Outside Micrometer, Range 3" to 4" (00180073)
- TESA BROWN & SHARPE Micrometer, 0 to 1 "/0 to 25mm Range (01.10101)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.000 to 2.400", 0.0001" (00881902)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.430 to 0.550", 0.00005" (06130108)
- MITUTOYO Spline Mic, 100-125/.01mm (111-119)
- Tesa Brown & Sharpe Micrometers & Sets