Shop All Micrometers
Tesa Brown & Sharpe
Inside Micrometer, Range 0.430 to 0.550", 0.00005"
Mfr # 06130108
Zoro # G2758049
product price: $1,164.99
/ea
Free Shipping & Returns
$1,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001 mm
- Operation Digital
- Features Automatic Shut Down After 10 min. Display Setting is Retained as Long as Power Supply Remains Stable, Opto-Coupled RS-232 Interface Bidirectional, mm/in Conversion, Floating Zero
- Includes (1) 3V Lithium Battery, (1) Plastic Case
- Spindle Helicoidal
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 06130108
- Zoro # G2758049
- UPC # 622419275062
- Country of Origin Switzerland
- Category Micrometers
Dimensions
Maximum Measuring Depth | 2.68 in |
Battery Size | CR2032 |
Description
Digital 3-Point Inside Micrometer, Range 0.43 in to 0.55 in, Resolution 0.00005 in, 0.001 mm, IP Rating IP54, SPC Output Yes, Data Output Type Cable, Movement of Screw 1 in, Coolant Resistant No, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Battery Size CR2032, Case Included Yes, Contact Point Material Steel, Contact Point Shape Curved, Display Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Performance Tool 25 in. L X 0.20 in. W Silver Steel Magnetic Pick-Up Tool 3 lb. pull 20 pc (W3301)
- ZORO SELECT Drill Bushing, Type H, Drill Size 2.5mm (H1612CZ)
- THRIFCO PLUMBING Drain Cleaning Bladder, Fits 3 Inch to 6 Inch Drain Pipes, Un (5006012)
- MIDWEST TOOL & CUTLERY Offset Left Avia Snip (MWT-6510L)
- TESA BROWN & SHARPE Outside Micrometer, Range 3" to 4" (00180073)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.400 to 2.800", 0.0001" (00881903)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.000 to 2.400", 0.0001" (00881902)
- TESA BROWN & SHARPE Micrometer, 0 to 1 "/0 to 25mm Range (01.10101)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.275 to 0.350", 0.0001" (00880101)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.400 to 1.600", 0.0001" (00881204)
- MITUTOYO Micrometer, Head (150-191)
- Tesa Brown & Sharpe Micrometers & Sets