Shop All Micrometers
Tesa Brown & Sharpe
Inside Micrometer, Range 0.425 to 0.500, 0.0001"
Mfr # 00880103
Zoro # G6309158
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Operation Mechanical
- Features Measuring Arms Move at Right Angles to Spindle, Analog Reading, Hardened Steel Measuring Points
- Includes (1) 6" Etension in Finished Wooden Case, Declaration of Conformity
- Spindle Helicoidal
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00880103
- Zoro # G6309158
- UPC # 622419439761
- Country of Origin Switzerland
- Category Micrometers
Description
Mechanical 3-Point Inside Micrometer, Range 0.425 in to 0.5 in, Resolution 0.0001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Contact Point Material Steel, Contact Point Shape Curved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 0-22" X-Depth 22-E Electronic Depth Gage (541257770)
- WESTWARD Rip-Claw Hammer, Hickory, Milled, 20 Oz (6DWJ0)
- H & H INDUSTRIAL PRODUCTS 3K Revolving Head Knurling Tool With 3 Sets Of Knurls (2220-0008)
- HANSON TR-50 Two-In-One Tap Wrench (12450)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.600 to 2.000", 0.0001" (00881901)
- TESA BROWN & SHARPE Outside Micrometer, 0 to 1.2"/0 to 30mm (06030010)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.200 to 1.400", 0.0001" (00881203)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.000 to 2.400", 0.0001" (00881902)
- TESA BROWN & SHARPE Outside Micrometer, Range 3" to 4" (00180073)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.800 to 1.00", 0.0001" (00881201)
- ASIMETO Painted Cast Iron Base Asimeto Micrometer Stand (7109021)
- Tesa Brown & Sharpe Micrometers