Shop All Height Gauges
Tesa Brown & Sharpe
Height Gage, Electronic Counter, LCD
Mfr # 00730083
Zoro # G3979896
product price: $5,799.99
/ea
Free Shipping & Returns
$5,799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanism Magnetic Scale
- Construction Aluminum, Steel
- Display LCD
- Range 0 to 700 mm/170 to 870 mm
- Resolution 0.0001 in/0.001 mm, 0.0002 in/0.005 mm, 0.001 in/0.01 mm
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00730083
- Zoro # G3979896
- Country of Origin Switzerland
- Category Height Gauges
Dimensions
Height Measurement Type | 1D |
Dimension Type | Inch/Metric |
Description
The TESA Brown & Sharpe Height Gage is a precision instrument that can measure parts to within microns. The LCD height gage features variable resolution, with a range of 0 mm to 700 mm/170 mm to 870 mm. It has three measuring mode. probing up, probing down and double probing. Other measurements include internal diameter, external diameter, inflection point, min/max and continuous measuring. The repeatability on the device is "less than or equal to 3 micron " and "less than or equal to 5 micron ". The TESA Brown & Sharpe Electronic Counter Height Gage is an accurate tool you will want at your side for any job.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Torx Tamper Proof Bit Socket, 1/4"Dr, T25 (80183)
- PERFORM TOOL 3V Pen Style Cordless Engraver (W50035)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306972)
- WESTWARD 1 in Drive, 67mm 12 pt Metric Socket, 12 Points (45J252)
- TESA BROWN & SHARPE Height Gage, Electronic Counter, LCD (00730082)
- TESA BROWN & SHARPE Ball Tip Probe Insert, 1mm (00760228)
- TESA BROWN & SHARPE Power Supply, For Micro Hite (00760258)
- TESA BROWN & SHARPE Ball Tip Probe, 3mm Dia. (599-1011-223)
- TESA BROWN & SHARPE Ball Tip Probe Insert, 2mm (00760229)
- TESA BROWN & SHARPE Height Gage, Electronic Digital (00730080)
- FOWLER 0-6"/150mm Z-Height-E Jr. Electronic Height Gage (541750060)
- Tesa Brown & Sharpe Precision Measuring Tools