Shop All Digital Calipers
This Product is Discontinued
Tesa Brown & Sharpe
Electronic Digital Caliper, 0 to 8 In (Discontinued)
Mfr # 00590304
Zoro # G5296846
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.03 mm, +/-0.001 in
- Jaw Depth 1 31/32 in
- Caliper Material Stainless Steel
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00590304
- Zoro # G5296846
- UPC # 622419472386
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 31/32 in |
Depth Rod Shape | Square |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Battery Size | CR2032 |
Measures Depth | Yes |
Jaw Depth - Upper Jaw | 25/32 in |
Dimension Type | Inch/Metric |
Description
The TESA BROWN & SHARPE 00590304 Electronic Digital Caliper is the perfect tool for accurate measurements. The digital caliper gives you precise results in just seconds. With a range of 0 in to 8 in, this 4-way digital caliper has an accuracy of +/-0.03 mm and 0.001" respectively. It also has a resolution of 0.0005 in/0.01 mm with a stainless steel body and jaws made from stainless steel as well. This digital caliper features auto stand-by, zero, auto power off, ABS mode and FIFF mode functions that make it easy to use on the job site or at home. You will be able to get work done quickly with the TESA BROWN & SHARPE Electronic Digital Caliper measuring your tools accurately every time.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.