Shop All Edge and Center Finders
Tesa Brown & Sharpe
Edge Finder, Single, 0.2" Tip, 0.5" Shank
Mfr # 599-792-3
Zoro # G2453491
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Single
- Tip Dia. (In.) 0.2
- Shank Dia. (In.) 0.500
- Length (In.) 3 in
- Construction Hardened Steel, Precision Ground
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-792-3
- Zoro # G2453491
- UPC # 622419270319
- Country of Origin United States
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.2 |
Shank Dia. (In.) | 0.500 |
Length (In.) | 3 in |
Details
Item | Edge Finder |
End Type | Single |
Construction | Hardened Steel, Precision Ground |
Features | Locate Round or Flat Work Within 0.0005 in, Rated Up to 1000 rpm |
Minimum Measurement - Inch | 0 in |
Minimum Measurement - mm | 0 mm |
Description
Edge Finder, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Construction Hardened Steel, Precision Ground, Features Locate Round or Flat Work Within 0.0005 in, Rated Up to 1000 rpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/8" x 3" Drill Bit Premium Percussion (DW5221)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.72mm (112200720)
- WESTWARD Aircraft Drill, 1/8x12 In, HSS, Blk Oxide (5TVK5)
- REMCO Large Hand Scoop, Capacity 32 oz., Gray (640088)
- TESA BROWN & SHARPE Edge Finder, Double, 0.375" Tip, 2.75" L (599-792-4)
- TESA BROWN & SHARPE Edge Finder, Single, 0.2" Tip, 0.375" Shank (599-792-20)
- TESA BROWN & SHARPE Edge Finder, Single, 0.5" Tip, 0.5" Shank (599-792-24)
- MITUTOYO Center Finder (050103)
- ROBERT LARSON CENTER FINDER 9X6"" (800-2875)
- HAIMER Edge Finder, 162mm L, 0.2" Tip dia. (80.360.00.IN)
- H & H INDUSTRIAL PRODUCTS 12 X 4mm Single End Edge Finder (4406-0042)
- Tesa Brown & Sharpe Edge and Center Finders