Shop All Height Gauges
Tesa Brown & Sharpe
Dust Cover, 900mm
Mfr # 00760153
Zoro # G2546980
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Plastic
- Battery No
- For Use With Height Gauges
- Brand and Series TESA Brown and Sharpe
- Compatible with Manufacturer Model No. 00730075, 00730078, 00730081
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00760153
- Zoro # G2546980
- UPC # 622419201795
- Country of Origin Switzerland
- Category Height Gauges
Details
Item | Dust Cover |
Construction | Plastic |
Battery | No |
For Use With | Height Gauges |
Features | 900mm |
Brand and Series | TESA Brown and Sharpe |
Compatible with Manufacturer Model No. | 00730075, 00730078, 00730081 |
Description
If you're looking for a way to protect your height gauge, the TESA Brown & Sharpe 00760153 Dust Cover is your solution. It will help ensure that your tool stays in good condition and performs optimally. The dust cover measures 900mm in length. It has a compatible manufacturer model number of 00730075, 00730078 and 00730081. This plastic dust cover is designed to fit the TESA Brown & Sharpe Height Gauge, as well as other similar models from different manufacturers. It features a brand and series of TESA Brown and Sharpe. When it comes to protecting your height gauge, the TESA Brown & Sharpe 00760153 Dust Cover is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 3/8" Drive 120 Tooth Pear Head (CMMT82011)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 7/64 (C23724)
- TENG TOOLS TTNF12 12 Piece Needle File Set (TTNF12)
- PERFORMANCE TOOL Hex Impact Adapter 3/8" x 1/4" (W9039)
- TESA BROWN & SHARPE Height Gage, Electronic Counter, LCD (00730082)
- TESA BROWN & SHARPE Battery Pack for MICRO-HITE Models (00760141)
- TESA BROWN & SHARPE Ball Tip Probe Insert, 2mm (00760229)
- TESA BROWN & SHARPE Height Gage, Electronic Digital (00730077)
- TESA BROWN & SHARPE Probe Holder, For Micro-Hite +M (00760243)
- TESA BROWN & SHARPE Height Gage, Electronic Counter, LCD (00730085)
- TESA BROWN & SHARPE Height Gage, Electronic Counter, LCD (00730083)
- Tesa Brown & Sharpe Precision Gauges & Accessories