Shop All Height Gauges
Tesa Brown & Sharpe
Dust Cover, 600mm
Mfr # 00760152
Zoro # G2547032
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Plastic
- Battery No
- For Use With Height Gauges
- Brand and Series TESA Brown and Sharpe
- Compatible with Manufacturer Model No. 00730074, 00730077, 00730080
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00760152
- Zoro # G2547032
- UPC # 622419766287
- Country of Origin Switzerland
- Category Height Gauges
Details
Item | Dust Cover |
Construction | Plastic |
Features | 600mm |
Battery | No |
For Use With | Height Gauges |
Brand and Series | TESA Brown and Sharpe |
Compatible with Manufacturer Model No. | 00730074, 00730077, 00730080 |
Description
Dust Cover, Brand and Series TESA Brown and Sharpe, Compatible with Brand and Series TESA Brown and Sharpe MICRO-HITE, Compatible with Manufacturer Model No. 00730074, 00730077, 00730080
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-7/8 x 10-5/8 in (WS-1811A)
- KLEIN TOOLS Hi-Flex Glow Rod Set, 18-Foot (56418)
- BIG HORN Rotape Tape Compass (19641)
- WESTWARD 1/2 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide (4LXG7)
- TESA BROWN & SHARPE Height Gage, Electronic Counter, LCD (00730085)
- TESA BROWN & SHARPE Battery Pack for MICRO-HITE Models (00760141)
- TESA BROWN & SHARPE Height Gage, Electronic Digital (00730077)
- TESA BROWN & SHARPE Ball Tip Probe, 3mm Dia. (599-1011-223)
- TESA BROWN & SHARPE Probe Holder, For Micro-Hite +M (00760243)
- TESA BROWN & SHARPE Ball Tip Probe Insert, 2mm (00760229)
- MALCO Adjustable Siding Gauge, 2PK (SGA)
- Tesa Brown & Sharpe Precision Measuring Tools