Shop All Digital Calipers
Tesa Brown & Sharpe
Digital Caliper, Range 0-12"/0-300mm
Mfr # 00530423
Zoro # G2757069
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in, +/-0.02 mm
- Features Rounded Measuring Faces
- Includes Plastic Case
- Jaw Depth 3 5/32 in
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00530423
- Zoro # G2757069
- UPC # 622419456423
- Country of Origin Switzerland
- Category Digital Calipers
Dimensions
Jaw Depth | 3 5/32 in |
Measures Depth | No |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Dimension Type | Inch/Metric |
Description
Nib Jaw Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/-0.001 in, +/-0.02 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 3 5/32 in, Long Form Calibration Certificate No, Features Rounded Measuring Faces, Standards ISO 13385-1:2019
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Replacement Die, For RG58/59/62 (30-573)
- BOSCH GWS8-45 120V 4 1/2" Grinder Slim (GWS8-45)
- DRILL AMERICA .1250 - .5000 Over-Under HSS 14 Piece Chucking Reamer Set (DWR114-SET)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 10", 5 HP, 220VAC, 1 Phase (HYDM100-220V)
- TESA BROWN & SHARPE Digital Caliper, Range 0-10"/0-250mm (00530422)
- TESA BROWN & SHARPE Digital Caliper, Range 0-8"/0-200mm (00530421)
- TESA BROWN & SHARPE Digital Caliper, Range 0-8"/0-200mm (00530441)
- TESA BROWN & SHARPE Digital D Caliper, Range 0-20"/0-500mm (00530444)
- TESA BROWN & SHARPE Digital Caliper, Range 0-32"/0-800mm (00530426)
- TESA BROWN & SHARPE Digital Caliper, Range 0-20"/0-500mm (00530434)
- GENERAL TOOLS CALIPER VERINER (GN722)
- Tesa Brown & Sharpe Precision Measuring Tools