Shop All Digital Calipers
Tesa Brown & Sharpe
Digital Caliper, Range 0-10"/0-250mm
Mfr # 00530422
Zoro # G2757820
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in, +/-0.02 mm
- Features Rounded Measuring Faces
- Includes Plastic Case
- Jaw Depth 3 5/32 in
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00530422
- Zoro # G2757820
- UPC # 622419456416
- Country of Origin Switzerland
- Category Digital Calipers
Dimensions
Jaw Depth | 3 5/32 in |
Dimension Type | Inch/Metric |
Measures Depth | No |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Description
Nib Jaw Digital Caliper, Caliper Range 0-10 in /0-250mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/-0.001 in, +/-0.02 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 3 5/32 in, Long Form Calibration Certificate No, Features Rounded Measuring Faces, Standards ISO 13385-1:2019
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Funnel Auger 22Mm (72222)
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- MICRO 100 Boring Bar, 10 in L, Steel (TBB-001)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (136901)
- TESA BROWN & SHARPE Digital Caliper, Range 0-12"/0-300mm (00530423)
- TESA BROWN & SHARPE Digital Caliper, Range 0-8"/0-200mm (00530421)
- TESA BROWN & SHARPE Digital Caliper, 0-6"/0-150mm, S/S (00530094)
- TESA BROWN & SHARPE Digital Caliper, Range 0-20"/0-500mm (00530434)
- TESA BROWN & SHARPE Digital Caliper, 0-12/0-300mm, SS (00530096)
- TESA BROWN & SHARPE TESA-CAL IP67, 12 inch/300 mm (00530143)
- IGAGING EZ Cal 0-12" Electronic Caliper - 100-300-8 (100-300-8)
- Tesa Brown & Sharpe Precision Measuring Tools