Shop All Digital Calipers
This Product is Discontinued
Tesa Brown & Sharpe
Digital Caliper, 0 to 8in, Stainless Steel (Discontinued)
Mfr # 00530095
Zoro # G5417054
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.03 mm, +/-0.001 in
- Features ABS Measuring Mode, Large LCD Screen, More Than 12,000 hr of Battery Life, Protection Against Dust and Other Objects, Square Depth Rod, Thumb Wheel, TLC Connection
- Jaw Depth 1 31/32 in
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00530095
- Zoro # G5417054
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 31/32 in |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Depth Rod Shape | Square |
Jaw Depth - Upper Jaw | 25/32 in |
Description
This TESA BROWN & SHARPE 0 to 8 in. Digital Caliper is a versatile tool that you can use for a variety of tasks. With an accuracy of +/-0.03 mm and +/-0.001 in, this digital caliper has four zero, ABS, FIFF and SPC output. Its 0 to 200 mm range makes it suitable for measuring objects that are long or short. It comes with stainless steel jaws and the stainless steel body is IP40 rated against water and dust ingress, making it perfect for outdoor use as well as indoors. The TESA BROWN & SHARPE Digital Caliper will meet all your measurement needs thanks to its compact size and high performance features.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.