Shop All Dial Indicators
Tesa Brown & Sharpe
Dial Test Indicator, Swl Hd, 0 to 0.030 In
Mfr # 01889018
Zoro # G5395354
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.03 in
- Range 0 in to 0.03 in
- Features Constant Measuring Rotation
- Accuracy +/-0.0005 in
- Includes Carbide Contact Point
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 01889018
- Zoro # G5395354
- Country of Origin China
- Category Dial Indicators
Dimensions
Dial Size | 1 in |
Stylus Length | 0.5 in |
Dimension Type | Inch |
Description
If you are looking for a quality tool to help with precise measurements, the TESA BROWN & SHARPE 0-15-0 Dial Test Indicator is an excellent choice. The dial indicator features constant measuring rotation that ensures even pressure during the measuring process. This horizontal dial test indicator has a range of 0 in to 0.03 in and graduations of 0.03 in. Its accuracy is +/-0.0005 in, which means it will provide accurate readings every time you use it. It has a 1" dial size and balanced reading, making it easy to read both horizontally and vertically on this high contrast white dial indicator with black markings. If you need precision when checking your work, the TESA BROWN & SHARPE Dial Test Indicator is just what you need for professional results every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip D=5/16-18 A=75 H=35 Stainless Steel 1.4308 Polished (K0273.2A3)
- BOSCH 2-3/4" 135 Deg. Jobber Length Drill Bit (TI2135IM)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3044D)
- CTA MANUFACTURING PRY BAR PLASTIC XL (CTA5160)
- TESA BROWN & SHARPE Contact Point, .031 In, Finish Steel (74.105998)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7023-3)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In (599-7030-5)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.020 In (599-7035-5)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.060 In (74.111370)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.008 In (599-7033-3)
- MITUTOYO Dial Test Indicator Set, Vert, 0to0.030 In (513-452-10T)
- Tesa Brown & Sharpe Precision Measuring Tools