Shop All Dial Indicators
Tesa Brown & Sharpe
Dial Test Indicator, Hori, 0 to 0.008 In
Mfr # 599-7032-5
Zoro # G1997773
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0001 in
- Range 0 in to 0.008 in
- Features Constant Clockwise Rotation; Automatic Reversal; Easy to Read
- Accuracy +/-0.0001 in
- Includes Wrench
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-7032-5
- Zoro # G1997773
- UPC # 622419517377
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Length | 1/2 in |
Contact Point Dia. | 0.08 in |
Dial Size | 1 in |
Stylus Diameter | 0.25 in |
Stylus Length | 0.5 in |
Dimension Type | Inch |
Stem Thread Size | M1.4 |
Description
This TESA BROWN & SHARPE Dial Test Indicator is a tool that you will want to keep on hand. With the constant clockwise rotation and automatic reversal, it is easy to read. The indicator has a range of 0 in to 0.008 in, with graduations of 0.0001 in. The accuracy of this instrument is +/-0.0001 in, while the dial size is 1 in and the reading is balanced. It also features a black dial color for ease of reading and an inch dimension type. Lever style operation makes it easier to use than other types of indicators for measuring thicknesses or depths. This TESA BROWN & SHARPE Horizontal Dial Test Indicator will help you get your work done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 1/16-12 UN (MS16142-12R)
- RIDGID Pipe Threading Replacement Dies, 1"-2" Alloy Right-Hand NPT Universal, 4-Piece (47750)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 25 mm Size, Standard Socket, Black Phosphate (49-66-6363)
- RIDGID Die Head, 12R 1/2 HS NPT (12R)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.060 In (312B-2)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.008 In (599-7022-3)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.030 In (599-7031-3)
- TESA BROWN & SHARPE Contact Point, .031 In, Finish Steel (74.105998)
- TESA BROWN & SHARPE Dial Test Indicator, Swl Hd, 0 to 0.030 In (01889018)
- TESA BROWN & SHARPE Brown & Sharpe 74.105997 0.060 x 0.650 in. Interapid Carbide Contact Point for Dial Test Indicator (74.105997)
- AMPG Ruby Contact Point, 4mm, 4-48 (Z7039)
- Tesa Brown & Sharpe Indicators, Indicator Holders & Accessories