Shop All Dial Indicators
Tesa Brown & Sharpe
Dial Indicator, 0 to 1 In, 0-100
Mfr # 14.82023
Zoro # G8405442
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 1 in
- Accuracy +/-0.002 in
- Includes Wrench
- Reading Continuous
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 14.82023
- Zoro # G8405442
- Country of Origin Germany
- Category Dial Indicators
Dimensions
Dial Size | 2.25 in |
Contact Point Dia. | 0.125 in |
Dimension Type | Inch |
Stem Thread Size | #4-48 |
Stem Dia. | 0.375 in |
Description
Dial Indicator - Lug Back, Range 0 in to 1 in, Graduations 0.001 in, Accuracy +/-0.002 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Back Lug, Dial Color Black, Dial Reading 0-100, Dial Size 2.25 in, Dimension Type Inch, Included Certification Declaration of Conformity, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Back Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 7/64 (C70006)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-0205)
- WILTON Sledge Hammer, 4 lb., 12 In, Rubber/Steel (20412)
- MILTON Button Style Blow Gun, 1/4" NPT (S-107)
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (01489022)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7032-3)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7023-3)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In (599-7030-5)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7032-5)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In (599-7031-5)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.020 In (599-7035-5)
- Tesa Brown & Sharpe Indicators, Indicator Holders & Accessories