Shop All Dial Indicators
Tesa Brown & Sharpe
Contact Point, .031 In, Finish Steel
Mfr # 74.105998
Zoro # G8368902
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Steel
- Includes Measuring Insert
- Contact Point Material Steel
- Contact Point Shape Ball
- Contact Point Tip Diameter 0.031 in
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 74.105998
- Zoro # G8368902
- UPC # 622419416496
- Country of Origin Switzerland
- Category Dial Indicators
Dimensions
Contact Point Tip Diameter | 0.031 in |
Stem Dia. | 0.031 in |
Contact Point Tip Length | 0.650 in |
Overall Length | 0.65 in |
Stem Thread Size | M1.6 |
Contact Point Thread Size | M1.6 |
Details
Finish | Steel |
Includes | Measuring Insert |
Item | Dial Test Indicator Stylus |
Contact Point Material | Steel |
Contact Point Shape | Ball |
Number of Pieces | 1 |
Case Type | Pouch |
Includes Case | Yes |
For Use With | Dial Test Indicator |
Compatible with Manufacturer Model No. | 312 series |
Description
Dial Test Indicator Stylus, Case Type Pouch, Compatible with Brand and Series INTERAPID, Compatible with Manufacturer Model No. 312 series, Contact Point Material Steel, Contact Point Shape Ball, Contact Point Thread Size M1.6, For Use With Dial Test Indicator, Includes Measuring Insert, Includes Case Yes, Number of Pieces 1, Overall Length 0.65 in, Stem Dia. 0.031 in, Stem Thread Size M1.6, Contact Point Tip Diameter 0.031 in, Contact Point Tip Length 0.650 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 16mm 6 Point Combination Wrench (81764)
- BON TOOL Asphalt Lute Rake, Aluminum 24", 6 Foot Aluminum Handle (12-230)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 1/2 (AMGDS-804-7B)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3130)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.060 In (312B-1V)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.020 In (599-7035-5)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In (599-7029-5)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.8mm (599-7031-14)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.2mm (599-7032-13)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7032-3)
- STARRETT Dial Indicator, 0 to 4 In, 0-100 (25-4041J)
- Tesa Brown & Sharpe Dial Indicators