Shop All Combination Square Sets and Components
Tesa Brown & Sharpe
Combination Square, Sq. Center Head, 12
Mfr # 599-401-1204
Zoro # G3951760
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 8ths, 16ths, Quick Reading 32nds, 64ths
- Length Blade: 12"
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-401-1204
- Zoro # G3951760
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Length | Blade: 12" |
Details
Item | Combination Square Set |
Graduations | 8ths, 16ths, Quick Reading 32nds, 64ths |
Description
Combination Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Water Hose Coupler (503266003)
- PROTO 3/8" Drive, SAE 1/2" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4916HFL)
- DRILL AMERICA #20 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN20)
- WESTWARD Combination Wrench, 46mm, Metric, 12 pt. (54RZ25)
- TESA BROWN & SHARPE Combination Square Set, 12 In, 4 Pc (599-438-1204-1)
- STARRETT Combination Set, 12In, 4Pc, Blk Wrinkle (C435-12-4R)
- STARRETT Combination Square (C33H-24-4R)
- STARRETT Combination Square (11H-4-4R)
- INSIZE Combination Square Set, Powder Coated (2278-180E)
- IGAGING 18" 4R Blade 2 Piece Precision Combination Square Set - 34-218-2 (34-218-2)
- H & H INDUSTRIAL PRODUCTS 4 Piece Engineer's Steel Square Set (2-3-4-6") (4906-0018)
- Tesa Brown & Sharpe Measuring and Layout Tools