Shop All Combination Square Sets and Components
Tesa Brown & Sharpe
Combination Square Set, 12 In, 4 Pc
Mfr # 599-438-1204-1
Zoro # G1419406
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Head Type Square(Hardened), Center(Not Hardened), Protractor (Reversible)
- Blade Length (In.) 12 in
- Head Material Steel (Hardened and Not Hardened)
- Graduations (In.) 8ths/16ths/32nds/64ths
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-438-1204-1
- Zoro # G1419406
- UPC # 622419441931
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Blade Length (In.) | 12 in |
Length | Blade: 12" |
Head Length | 4 1/2 in |
Head Width | 3/4 in |
Blade Length | 12 in |
Blade Width | 1 in |
Description
The TESA BROWN & SHARPE 599-438-1204-1 Combination Square Set is a comprehensive kit that provides the accuracy you need for your project. It comes with a 12" blade, which gives you more working space. The graduations on this combination square set range from 8ths/16ths/32nds/64ths. You can use it to measure angles as well as length and depth of objects. With its durable steel construction and etched scale, the TESA BROWN & SHARPE 599-438-1204-1 Combination Square Set will help you achieve the results you want for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (41834)
- WESTWARD Pin Punch, Bull, 7/16 in. (31MA18)
- DRILL AMERICA 8" Half Round Bastard File (DIC04896)
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT11T304-FM4 WSM10S)
- STARRETT Protractor Head, Reversible, Steel (CPR-1224S)
- STARRETT Combination Square Set, 2 Pc (11H-12-4R)
- H & H INDUSTRIAL PRODUCTS 3" Machinists Center Square Set (4901-0354)
- STARRETT Combination Square (C33MH-150)
- STARRETT Combination Set (435ME-600)
- IRWIN Metal Combination Square, 12in, PK6 (1794469)
- WHEEL-A-MATIC TIRE MATING SQUARE* (WMWA1844)
- Tesa Brown & Sharpe Measuring and Layout Tools