Shop All Indicator Holders, Bases, and Stands
Tesa Brown & Sharpe
Collet Clamp, 9/16-18, For AGD Indicators
Mfr # 599-8940
Zoro # G3418493
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- For Use With Hexagon 599 Series Indicators
- Finish Natural
- Overall Length (In.) 9/16
- Thread Size 9/16-18
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-8940
- Zoro # G3418493
- UPC # 622419450537
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Overall Length (In.) | 9/16 |
Thread Size | 9/16-18 |
Size | 3/8-32 Mounting Thread, 0.25 in Hole diameter |
Details
Item | Collet Clamp |
Construction | Steel |
For Use With | Hexagon 599 Series Indicators |
Finish | Natural |
Compatible with Manufacturer Model No. | Sharpe, TESA Brown |
Description
Collet Clamp, Compatible with Brand and Series Hexagon 599 Series, Compatible with Manufacturer Model No. Sharpe, TESA Brown, For Use With Hexagon 599 Series Indicators
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Combination Square Set, 12" Size, 12" L (2278-180)
- DURAWHEEL Pro Measuring Wheel, m/dm (68903)
- MILWAUKEE TOOL M18 REDLITHIUM XC5.0 Battery, 5.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (2-Pack) (48-11-1852)
- TESA BROWN & SHARPE Magnetic Base, Steel, 11 in. (01699117)
- TESA BROWN & SHARPE Contact Point, Carbide, 1/2 x 0.040 In (599-7030-40)
- TESA BROWN & SHARPE Universal Dovetail Attachment, 0.25 In (599-7054)
- TESA BROWN & SHARPE Contact Point, 0.080 dia., Carbide (74.111486)
- TESA BROWN & SHARPE Contact Point, Steel, 1/2 x 0.080 In (599-7049)
- TESA BROWN & SHARPE Contact Point, M1.7x4 Thread Sz, 0.060dia (74.111487)
- MITUTOYO Flexible Mag Base, 1.97 W x2.28 D x2.17 H (7012-10)
- Tesa Brown & Sharpe Indicator Holders, Bases, and Stands