Shop All Gauge Blocks and Clamps
Tesa Brown & Sharpe
Clamp, Metal, For Holding Materials
Mfr # 599-749-12
Zoro # G8578692
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material metal
- Increments (In.) 3.0000
- Height (In.) 1 in
- Holes 1
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-749-12
- Zoro # G8578692
- UPC # 622419518909
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Height (In.) | 1 in |
Width (In.) | 4 1/2 in |
Length (In.) | 4 1/2 in |
Details
Item | Clamp |
Shape | Round |
Material | metal |
Increments (In.) | 3.0000 |
Holes | 1 |
Application | For Holding Materials |
Description
Clamp, Material Metal, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Crimper Open Barrel Contacts, 3024 AWG (CP-751A)
- GARDNER BENDER Power Head Assembly, For 15V963, 15V964 (CP800)
- DICKIES 5-Pocket Drill Holster with Safety Tether (57097)
- PICARD Blacksmith Tongs, Wolf Jaw, 16" (04900-400)
- TESA BROWN & SHARPE Blocks Set, 3" L x 2" W x 1" H, 11 Holes (599-750-50)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.5625in (111356250)
- STARRETT Pin Gage Set, Plus, 0.011-0.060 In (S4000-060)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.049 (111104900)
- MITUTOYO Gage Block, 3" L, 3/8" H, Steel, ASME 0 (611203-531)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.200in (111220000)
- VERMONT GAGE Pin Gage, Minus, 0.0270 In, Black (911202700)
- Tesa Brown & Sharpe Precision Gauges & Accessories