Shop All Dial Indicators
Tesa Brown & Sharpe
Brown & Sharpe 74.107899 0.080 x 0.687 in. Interapid Steel Contact Point for Dial Test Indicator
Mfr # 74.107899
Zoro # G604156902
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 74.107899
- Zoro # G604156902
- UPC # 622419416601
- Country of Origin China
- Category Dial Indicators
Description
Interapid Steel Contact Point for Dial Test Indicator
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Size: 0.080 x 0.687 in.
- Style: Mechanical
- Type: Individual
- Material: Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 17" Pipe Wrench S-Type, Powder Coated (83 30 015)
- PORTER-CABLE Blade Guide Holder (872871)
- DIABLO Impact Step Drill Bit (13 Steps), 1/4"- (DSD0500S13)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34096)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7023-3)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.0001 In (599-7023-6)
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 0.4mm (74.111369)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In (599-7031-5)
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (01489022)
- TESA BROWN & SHARPE Contact Point, .031 In, Finish Steel (74.105998)
- STARRETT Dial Test Indicator, Dovetail Mount, .008" (3908AC)
- Tesa Brown & Sharpe Indicators, Indicator Holders & Accessories