Shop All Gauge Blocks and Clamps
This Product is Discontinued
Tesa Brown & Sharpe
Blocks Set, 3" L x 2" W x 1" H, 23 Holes (Discontinued)
Mfr # 599-750-10
Zoro # G7564401
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangular
- Material Steel
- Holes 23
- Length (In.) 3
- Includes Bolts
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-750-10
- Zoro # G7564401
- UPC # 622419267647
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Length (In.) | 3 |
Height (In.) | 1 |
Width (In.) | 2 |
Details
Item | 1-2-3 Blocks |
Shape | Rectangular |
Material | Steel |
Holes | 23 |
Includes | Bolts |
Tolerance | 0.0001 |
Description
1-2-3 Blocks, Includes Bolts, Material Steel, Tolerance 0.0001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.