Shop All Indicator Holders, Bases, and Stands
Tesa Brown & Sharpe
Axial, 5 in. L, Steel, 3/8 in. dia.
Mfr # 74.106931
Zoro # G8578701
original price:
$126.86
25% off
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upright Post Dia. (In.) 0.375
- Overall Length (In.) 5
- Construction Steel
- For Use With For Indicators or Other Axials
- Finish Black
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 74.106931
- Zoro # G8578701
- UPC # 622419416564
- Country of Origin Switzerland
- Category Indicator Holders, Bases, and Stands
Dimensions
Upright Post Dia. (In.) | 0.375 |
Overall Length (In.) | 5 |
Details
Item | Axial-Support Indicator Clamp |
Construction | Steel |
For Use With | For Indicators or Other Axials |
Finish | Black |
Description
Axial-Support Indicator Clamp, For Use With For Indicators or Other Axials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Jj8-K, 8In. Jointer Knife Set (708802)
- KIPP Wing Grip, Mini, D=M08X40 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.008X40)
- WESTCOTT Rulers, 12" Zero Center Stainless Steel Ruler (ZC-12)
- GEDORE Combination Wrench, 6mm (7 6)
- TESA BROWN & SHARPE Magnetic Base & Indicator Set (599-849)
- TESA BROWN & SHARPE Contact Point, Steel, 1/2 x 0.080 In (599-7049)
- TESA BROWN & SHARPE Contact Point, Carbide, 1/2 x 0.040 In (599-7030-40)
- TESA BROWN & SHARPE Universal Dovetail Attachment, 0.25 In (599-7054)
- TESA BROWN & SHARPE Contact Point, M1.6 Thread Size, Carbide (74.107899)
- TESA BROWN & SHARPE Contact Point, M1.7x4 Thread Size, Chrome (74.111489)
- STARRETT Shaft Alignment Clamp (668)
- Tesa Brown & Sharpe Indicator Holders, Bases, and Stands