Shop All Idler Pulleys
Terre Products
Husqvarna 196106 Husqvarna 532196106 Flat Idler Pulley - 4.5'' Flat Dia. - 3/8'' Bore - Steel
Mfr # 31450115
Zoro # G802487259
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 5.37"
- For Use With This item works as a Genuine OEM Replacement in the following machine models: Dixon Tractor 54" Deck: 115148427; 965882001; 965882101; 965882201; 965882301; 965882401; 956981001; Craftsman Zero-Turn Riding Mower: 917204140; 917289820; 917289821; Craftsman Riding Mower: 917277710; 917277730; 917277790; Husqvarna Zero Turn Tractor: 28982; 289820; 967844601-00; Z254-28992; Z254-967271701-00; Z254-967324101-00; Z254-969638501-00; Z254-967844601-00; Husqvarna Tractor: 965881201; 965881301; 965881401; 965921501; RZ4219; RZ4619; RZ4620; RZ5422; 917279180; 917279181; 917279200; 917279201; 917279220; 917279240; 917279241; 917279260; 917287520; 917287540; 917287541; 917287581; 96043000301; 96043000500; 96043003300; 96043020300; 96043020400; GTH2448T; LOGTH2448T; YT1942T; YT42DXLS/96043020300; HT42DXLS/96043020400; YTH20F42T; YTH20K6-96043003300; YTH2242T; YTH2246-917287541; YTH2448T; YTH2454; YTH2454T; Husqvarna Zero-Turn Rider: 966659301; RZ5424/966659301; Husqvarna Riding Lawn Mower Rear Engine: 967262401-00; 967271701-00; 967271801-00; 967844601-00; Z242F-967271801-00; Z248F-967262401-00; Husqvarna Zero-Turn Mower: 96732410100; 9673424401-00; Z242F/967324401-00
- Bearings 0.669"
- Length through Bore (In.) 1.235"
Product Information
- Brand Terre Products
- MFR # 31450115
- Zoro # G802487259
- Country of Origin United States
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 5.37" |
Length through Bore (In.) | 1.235" |
Details
Item | Pulley |
For Use With | This item works as a Genuine OEM Replacement in the following machine models: Dixon Tractor 54" Deck: 115148427; 965882001; 965882101; 965882201; 965882301; 965882401; 956981001; Craftsman Zero-Turn Riding Mower: 917204140; 917289820; 917289821; Craftsman Riding Mower: 917277710; 917277730; 917277790; Husqvarna Zero Turn Tractor: 28982; 289820; 967844601-00; Z254-28992; Z254-967271701-00; Z254-967324101-00; Z254-969638501-00; Z254-967844601-00; Husqvarna Tractor: 965881201; 965881301; 965881401; 965921501; RZ4219; RZ4619; RZ4620; RZ5422; 917279180; 917279181; 917279200; 917279201; 917279220; 917279240; 917279241; 917279260; 917287520; 917287540; 917287541; 917287581; 96043000301; 96043000500; 96043003300; 96043020300; 96043020400; GTH2448T; LOGTH2448T; YT1942T; YT42DXLS/96043020300; HT42DXLS/96043020400; YTH20F42T; YTH20K6-96043003300; YTH2242T; YTH2246-917287541; YTH2448T; YTH2454; YTH2454T; Husqvarna Zero-Turn Rider: 966659301; RZ5424/966659301; Husqvarna Riding Lawn Mower Rear Engine: 967262401-00; 967271701-00; 967271801-00; 967844601-00; Z242F-967271801-00; Z248F-967262401-00; Husqvarna Zero-Turn Mower: 96732410100; 9673424401-00; Z242F/967324401-00 |
Bearings | 0.669" |
Description
Husqvarna 196106 Husqvarna 532196106 Flat Idler Pulley - 4.5'' Flat Dia. - 3/8'' Bore - Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL V-belt, 89 in L, 5/8 in W Top, Rubber (85890)
- DDS Shaft Seal, 20 x 28 x 4 mm., Nitrile Rubber (202804TC)
- BESTORQ Aftermarket Exmark LAZER Z XP (Deck 72") Zero Turn Mower Replacement Belt, B166 (B166)
- INGERSOLL-RAND Inlet Hose Assembly, 6 ft L, 1/4 in W (DG100-130)
- TERRE PRODUCTS Husqvarna 407287 Husqvarna 532407287 V-Groove Idler Pulley - 3.5'' Dia.- 3/8'' Bore - Plastic (343253)
- TERRE PRODUCTS V-Groove Idler Pulley - 4.5'' Dia.- 5/8'' Bore - Steel (35450063)
- TERRE PRODUCTS Flat Idler Pulley - 3.25'' Flat Dia. - 5/8'' Bore - Steel (31325175)
- TERRE PRODUCTS MTD 756-0627D Cub Cadet 756-0627D Flat Idler Pulley - 3.5'' Flat Dia. - 3/8'' Bore - Steel (31346088)
- TERRE PRODUCTS V-Groove Idler Pulley - 4'' Dia.- 3/8'' Bore - Steel (35400038B)
- TERRE PRODUCTS Bobcat 548960 Ariens 08835300 Sprocket Pulley - 1.75'' Dia.- 3/8'' Bore - Steel (393810)
- MTD Pulley-Flat Idler (756-04511B)
- Terre Products Pulleys & Sheaves