Shop All Shower & Bathtub Parts
Terrazzo-Ware
Square Shower Base 36"x36", Marble Chips
Mfr # SBS-36-3F
Zoro # G2245680
product price: $474.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$474.99
Free 30-Day Returns
Key Features
- Mounting Type Floor
- Connection 2 in
- Material of Construction Precast Terrazzo Composed of Marble Chips Cast In Portland Cement
- Rough-In (In.) 37 x 36
- Size (In.) 36 x 36
Product Information
- Brand Terrazzo-Ware
- MFR # SBS-36-3F
- Zoro # G2245680
- UPC # 883232461418
- Country of Origin Mexico
- Category Shower & Bathtub Parts
Dimensions
Size (In.) | 36 x 36 |
Width (In.) | 36 in |
Height (In.) | 4 in |
Depth (In.) | 36 in |
Manufacturers Warranty Length | 1 yr |
Base Size | 36 in x 36 in |
Base Depth | 36 in |
Threshold Height | 3 in |
Base Width | 36 in |
Base Height | 4 in |
Description
Shower Base, Base Height 4 in, Base Size 36 in x 36 in, Palomino Tan, Drain Connection 2 in, Drain Location Center, Floor Material Terrazzo, Floor Shape Square, Acorn, Rough-In 18 1/2 in x 18 in, Integral Threshold Series, Shower Base, Threshold Height 3 in, Threshold Style Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Pipe Clamp, 4-1/2 in, 310 lb (SG24-PC)
- ZORO SELECT 1-1/2" x 3/4" FNPT Galvanized Reducer (5P941)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (G-BVO-75)
- KOHLER Washer .480 Od X .018 Thk (75603)
- TERRAZZO-WARE Corner Shower Base 36"x36", Marble Chips (SBC-36-2F)
- ANZZI Herald 48" by 58" Frameless Hinged tub door in Brushed Nickel (SD-AZ11-01BN)
- DELTA Delta T13H Universal Valve Trim Only (T13H102)
- DELTA Crtrdg Assemb-2Set Dvrtr-Non-ShaRd (RP71717)
- ALFI BRAND 8" x 36" White Matte SS Vertical Triple Shelf Bath Shower Niche (ABNC0836-W)
- KOHLER Artifacts 2.5 Gpm Single-Function Sho (72773-SN)
- KOHLER Salient 60" X 30" Single Threshold Left-Hand Drain Shower Base (9053-58)
- Terrazzo-Ware Shower & Bathtub Parts