Shop All Lamp Crusher Units
Terracycle Regulated Waste
Filter Cartridge Kit
Mfr # 333-395-LCK
Zoro # G1454299
Free Shipping & Returns
$1,722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 333-100-120
- Material Plastic and Paper, Steel
- Type Filter Cartridge
- Includes (20) Cartridge Filters, (5) HEPA Filters, 8-Link Spinner Assemblies
Product Information
- Brand Terracycle Regulated Waste
- MFR # 333-395-LCK
- Zoro # G1454299
- Country of Origin United States
- Category Lamp Crusher Units
Details
Item | Filter Cartridge Kit |
For Use With | Mfr. No. 333-100-120 |
Material | Plastic and Paper, Steel |
Type | Filter Cartridge |
Includes | (20) Cartridge Filters, (5) HEPA Filters, 8-Link Spinner Assemblies |
Description
Filter Cartridge Kit, For Use With Mfr. No. 333-100-120, Includes (20) Cartridge Filters, (5) HEPA Filters, 8-Link Spinner Assemblies, Plastic and Paper, Steel Material
Restrictions
- This item has been restricted from sale in the following states: CT, ME, MN, MO, NH, PA, RI, VT, WV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI Linear Ceiling Light, 75W, 1.5 ft. x 4 ft. (54645142)
- STREAMLIGHT Scene Light Industrial Lantern, LED, Yellow (45670)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B295Srunvhp (B295SRUNVHP)
- COAST Coast 3004960 XPH25R 400 Lumens LED Head Lamp CR123 Battery; Black (3004960)
- TERRACYCLE REGULATED WASTE Filter Cartridge (333-367)
- TERRACYCLE REGULATED WASTE 8-Link CFL Spinner Assembly (055-133)
- TERRACYCLE REGULATED WASTE Drum Dolly, Use with 330-010, 33-200-120 (55-470)
- TERRACYCLE REGULATED WASTE Filter Cartridge Kit (333-395-SCK)
- TERRACYCLE REGULATED WASTE CFL/U-Tube Chute (333-210-CHU)
- TERRACYCLE REGULATED WASTE Bag Filters, 20 Included (55-310)
- Terracycle Regulated Waste Lamp Crusher Units