Shop All Lamp Crusher Units
Terracycle Regulated Waste
8-Link CFL Spinner Assembly
Mfr # 055-133
Zoro # G3970346
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 333-100-120, 333-200-120, Mfr. No. 330-007
- Type Spinner Assembly for CFL Premium
- Material Steel
- Description/Special Features 8-Link Spinner Assembly
- Includes (1) CFL Spinner Assembly
Product Information
- Brand Terracycle Regulated Waste
- MFR # 055-133
- Zoro # G3970346
- Country of Origin United States
- Category Lamp Crusher Units
Details
Item | CFL Spinner Assembly |
For Use With | 333-100-120, 333-200-120, Mfr. No. 330-007 |
Type | Spinner Assembly for CFL Premium |
Material | Steel |
Description/Special Features | 8-Link Spinner Assembly |
Includes | (1) CFL Spinner Assembly |
Description
CFL Spinner Assembly, For Use With 333-100-120, 333-200-120, Mfr. No. 330-007, Includes (1) CFL Spinner Assembly, Steel Material, Description/Special Features 8-Link Spinner Assembly
Restrictions
- This item has been restricted from sale in the following states: CA, CT, ME, MN, MO, NH, PA, RI, VT, WV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led SC, 425 lm lm (75711)
- ILC Replacement for Chauvet Ch-100b replacement light bulb lamp (CH-100B CHAUVET)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, 1,000 lm lm (88054)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/927-22/P/E26/WG 6/1FB T20)
- TERRACYCLE REGULATED WASTE HEPA Filter, 1 Included (55-325)
- TERRACYCLE REGULATED WASTE Filter Combo Kit with Spinner Assy (55-131)
- TERRACYCLE REGULATED WASTE Filter Combo Kit (333-390-SCK)
- TERRACYCLE REGULATED WASTE Filter Cartridge (333-367)
- TERRACYCLE REGULATED WASTE Drum Dolly, Use with 330-010, 33-200-120 (55-470)
- TERRACYCLE REGULATED WASTE LampCrusher, Steel/Plastic/RubberMaterial (333-100-120)
- TERRACYCLE REGULATED WASTE CFL/U-Tube Chute (333-210-CHU)
- Terracycle Regulated Waste Lamp Crusher Units