Shop All Suspension Hardware & Components
Teraflex
JKU 4-DOOR 4" LIFT KIT W/ 8 ALPINE FLEXARMS & TRACK BAR
Mfr # 1156401
Zoro # G002160488
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$2,784.99
Free 30-Day Returns
Product Information
- Brand Teraflex
- MFR # 1156401
- Zoro # G002160488
- UPC # 843885044307
- Country of Origin China
- Category Suspension Hardware & Components
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER FUEL PUMPS Mech Fuel Pump, M2152 (M2152)
- BEP MARINE BEP Pro Installer 400A Selector Battery Switch - MC10 (771-S)
- BALDWIN FILTERS Fuel Filter, 8 x 3-23/32 x 8 In (PF7761)
- MITYVAC Vacuum Brake Bleed Kit, 11-1/2" L (MV6835)
- TERAFLEX 2019 JEEP GLADIATOR JT: 1.5" PERFORMANCE SPACER LEVELING KIT û NO SHOC (1155300)
- TERAFLEX JK 4 DOOR 2.5IN LIFT KIT SPRING BOX (1351000)
- TERAFLEX JLU 4-DOOR: 1.5 PERFORMANCE SPACER LIFT KIT (1165200)
- TERAFLEX JT: FALCON SP2 2.1 MONOTUBE SHOCKS (2-3.5" LIFT) – ALL 4 (14-02-21-400-200)
- TERAFLEX (kit) JK 4 DOOR 2.5IN LIFT KIT W/ ALL (4) 2.5IN SHOCKS (1251000)
- TERAFLEX BALL JOINT HD DANA 44/30 PAIR OF UPPER AND LOWER FOR JK WRANGLER WITH (3442022)
- DELPHI Suspension Stabilizer Bar Link, Tc2196 (TC2196)
- Teraflex Suspension Hardware & Components